Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ HEPA-Vent Filter
GSA_VA

Catalog No. 0974479 Shop All Cytiva Products
Click to view available options
Diameter (Metric):
50 mm
This item is not returnable. View return policy

Catalog No. 09-744-79

Supplier: Cytiva 67235000

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Strengthened glass filter media by dual lamination with a tough polyester monofilament. Whatman™ HEPA-Vent Filters are ideal for air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.

  • Laminated hydrophobically treated glass microfiber
  • Preventing bacterial, algal or fungal contamination in fermentors or incubators
  • Retains 99.97% of all particles ≥0.3μm in air
  • Autoclavable
  • Bidirectional flow
  • Filter area: 16cm2
  • Depth filter design allows for high loading capacity
  • Tissue culture applications
  • Heat-fused sealing

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description HEPA-VENT 50 mm Disc, inlet 1/4 to 3/8 in. stepped barb, outlet 1/4 to 3/8 in. stepped barb (10 pcs)
Material (Membrane) Glass Fiber
Filtration Area 16 cm2
Housing Material Polypropylene
Inlet Connection (Metric) 1/4 to 3/8 in SB
Inlet Style 1/4 to 3/8 in. stepped barb
Max. Pressure 4.1 bar - Capsule (60 psi)
Outlet Style 1/4 to 3/8 in. stepped barb
Quantity 10 Pieces
Type Vent Filter
Diameter (Metric) 50 mm
Diameter (Metric) Disc 50 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.