Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

UVP PL Series Ultraviolet Lamps

Catalog No. p-2623030 Shop All UVP Inc. Products
Click to view available options
Light Source:
UV-A
UV-A, UV-C
UV-C

Catalog No. UVP95018101

Supplier: UVP 95018101

Only null left
Add to Cart
Add to Cart

Portable/rechargeable six watt UV lamps with built-in lead acid battery for both longwave or shortwave UV models

  • Rechargeable Lamps have two tubes for added UV intensity
  • Rechargeable lamps are equipped with an internal gel-based, lead-acid battery which can be charged for field operation from a standard wall outlet
  • A 12V adapter is available for operating the lamp from a car cigarette lighter

Model UVSL-26P: Can operate with both longwave and shortwave on at the same time

Field inspections, Lapidary

Specifications

Light Source UV-A, UV-C
Voltage 115 V
Wattage 6 W
Wavelength 365/254 nm
Dimensions (L x W x H) 5.5 x 3 x 9.8 in. (249 x 76 x 140 mm)
For Use With (Application) Field inspections, lapidary
Height (English) 9.8 in.
Height (Metric) 140 mm
Length (English) 5.5 in.
Length (Metric) 249 mm
Model UVSL-26P
Packaging Quantity 1 Ea.
Width (English) 3 in.
Width (Metric) 76 mm
Product Type Portable and Rechargeable UV Lamp
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.