Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Safety Products™ Uvex™ Tectonic Series Safety Eyewear
Click to view available options
Lens Tint:
Amber
Indoor/Outdoor Silver Mirror
TSR Gray
Lens Coating:
Hardcoat
Description
- Provides 99.9% UV protection
- Flexible temples ensures right amount of tension to comfortable place eyewear
- Comfort-molded nosepiece fits most wearers
- Wrap-around 9-base curve lens for side protection
- Available in a wide array of lens tints
- Anti-scratch hardcoat lens coating for longer wear
- Uvextra™ anti-fog coating, available in Clear and TSR Gray tints, helps keep lenses clear in humid environments
Compliance
ANSI Z87.1-2010 standard
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1-2010 standard |
| Description | Safety eyewear |
| Lens Tint | TSR Gray |
| Frame Color | Gloss Black |
| No. per Case | 200/Cs. |
| Temple Style | Flexible |
| Weight (Metric) | 25.2 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction