Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Universal Valve Lockout Devices

Catalog No. p-6837000 Shop All Brady Corporation Products
Click to view available options
Product Type:
Large Universal Valve Lockout
Small Universal Valve Lockout
For Use With (Equipment):
Handle widths up to 1 in.
Handle widths up to 1.6 in.

Catalog No. 19-000-283

Supplier: Brady™ 51394

Only null left
Add to Cart
Add to Cart

Lock out large levers, T handles, and other hard-to-secure mechanical devices. Brady Universal Valve Lockout Devices are made of rugged industrial-grade steel and nylon for extra impact and chemical resistance.

  • Open ended clamp fits over most closed rings, wide handles
  • Cable attachment: 1/8 in. nonconductive rustproof sheathed metal
  • Small: for handle widths up to 1 in. (max handle thickness 0.6 in.)
  • Large: for handle widths up to 1.6 in. (max handle thickness 1.1 in.)

Specifications

Product Type Small Universal Valve Lockout
Material Steel
Description With 1/8 in. nonconductive rustproof sheathed metal
For Use With (Equipment) Handle widths up to 1 in.

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.