Learn More
Description
- Printer cleaning kits provide an easy solution for keeping your printer in top condition, For use in cleaning the TLS 2200™ and BMP™61 Label Printers, includes printer cleaning cards and swabs
- Printer Battery - can be run while battery is charging
- AC Adaptor - for use with BMP™71, TLS 2200™ and HandiMark™ Label Printers, power supply formatted for North America
Certifications
FCC Class A approved.
Specifications
Specifications
| Product Type | Printer Kit |
| Color | Black |
| Display Type | None |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Length (English) | 2.2 in. |
| Width (English) | 2.05 in. |
| Length (Metric) | 5.58 cm |
| Height (English) | 1.95 in. |
| Height (Metric) | 4.95 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.