Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Vision™ Safety Outerwear

Catalog No. 191661164 Shop All Tingley Rubber Co. Products
Click to view available options
:
Jacket; Large
This item is not returnable. View return policy

Catalog No. 19-166-1164

Supplier: Tingley™ J23122.LG

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Provides all-season comfort

Innovative outerwear is ANSI™ 107 compliant for high visibility and breathability.

  • Constructed of 7mil thick polyurethane on 150 denier woven polyester
  • Stitched and taped sealed seams provide 100% waterproof protection
  • Designed for use in multipurpose applications
  • 2 in. (5.1cm) silver reflective tape reflects light for 360° nighttime conspicuity
  • Full cut shoulder with 90° sleeve-to-body angle promotes maximum freedom of movement
  • Velcro™ take-up straps on sleeves and ankle cuffs provide adjustable fit
  • Storm fly front seals out wind and rain
  • Easy access cargo pockets with Velcro closure
  • Roll-away adjustable hood in collar design
  • Fluorescent yellow/green background material for excellent daytime visibility
  • Side openings on pants with flap closure
  • Mildew resistant

Order Info

Overalls in sizes Small to 5X available. Contact your Fisher Safety Customer Service Representative for ordering information.

Compliance

Jacket meets ANSI™/ISEA 107-2010 standards; Class 3 compliant. Pants are Class E compliant.

Specifications

Size Large
Material Polyester (150D)
Color Fluorescent Yellow, Green
Closure Type Snap, Storm Fly Front, Zipper
Construction 150 Denier Woven Polyester
Coating Polyurethane
Seam Type Taped
No. of Pockets 2
Tape Type 2 in. Silver reflective stripes
Size (English) Chest 54 in.
Size (Metric) Chest 137.1 cm
Thickness 7 mil
Includes Attached hood in collar, hook and loop sleeve take-up straps
Length (English) 31 in.
Length (English) Sleeve 35 in.
Length (Metric) 78.7 cm
Length (Metric) Sleeve 88.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.