Learn More
Description
Featuring more temperature options, fewer packing components, and easy assembly, these pallet solutions are designed to meet the unique transport requirements of pharmaceuticals, biologics, vaccines, and other high value life science products.
- Pre-qualified for refrigerated, frozen, and CRT temperatures
- Tall pallet size is optimized for wide-body aircraft and can be used in North American trucks
- Fewer packing components for easy assembly
Tall US Pallet Shippers can be customized to provide the temperature coverage and duration that meets your needs. Order one Pallet Shell (SPS) and the following Refrigerant Sleeves:
- For <−20°C for 48 hrs duration or <−15°C for 120 hrs duration: Order one Frozen refrigerant sleeve (SPS-FS)
- For 2–8°C for 96 hrs duration or 1–10°C for 144 hrs duration: Order Refrigerated refrigerant sleeves (1 of SPS-RSR and 1 of SPS-RSF)
- For 15–25°C for 72 hrs duration or 10–30°C for 120 hrs duration: Order one CRT refrigerant sleeve (SPS-CRT)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Quantity | 1 Each |
| For Use With (Equipment) | Refrigerant Sleeves |
| Applications | Wide-body aircraft (optimized), North American trucks |
| Size | Tall US Pallet |
| Series | Universal |
| Type | Pallet Shell |
| Dimensions (L x W x H) Exterior | 48 x 40 x 62.5 in. |
| Weight (English) | 670 lb. |
| Weight (Metric) | 304 kg |
| Dimensions (D x W x H) Interior | 33 x 24.5 x 37 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
