Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Foil Bubble Pouch Mailer

Catalog No. p-4506482 Shop All Therapak Corporation Products
Click to view available options
Dimensions (L x W):
6 x 7 in.
9 x 7.5 in. with 3 in. with Flap
Type:
With 3 in. Flap
Without Flap
This item is not returnable. View return policy

Catalog No. 22-131-478

Supplier: Therapak™ 56362

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Self-sealing bubble pouch mailer

  • Made of sturdy, lightweight material
  • Resists heat, reflects up to 97% of radiant energy
  • Forms an effective barrier against moisture, air currents and vapor
  • Adhesive seal closure to save labor and speed up packing operations

Specifications

Type Without Flap
Dimensions (L x W) 6 x 7 in.
Material Foil bubble, Self sealing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.