Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ Absorbent Materials

For proper packing of biological specimens in accordance with IATA and DOT regulations

Supplier:  Therapak™ 10312

 View more versions of this product

Catalog No. 22-130-042


Only null left
Add to Cart

Description

Description

For proper packing of biological specimens in accordance with IATA and DOT regulations

Absorbent Sheets

  • Tissue-based material impregnated with super-absorbent polymers
  • Place between primary receptacle and secondary packaging
  • Available in 3 x 4 in., 3 x 6 in., 6 x 6 in. or 12 x 12 in.

Absorbent Wadding
  • 12 in. perforated sections on a roll
  • Excellent void fill and cushioning material for biological specimen transport
  • Protects fragile shipping containers and specimen tubes
  • Each 12 x 12 in. section is capable of absorbing up to 400 mL of liquid

To comply with IATA Packing Instructions 650and DOT Triple Packaging Requirements, insert sufficient absorbent material between primary receptacle and secondary packaging to contain the total potential volume of the specimen(s) being transported.

Compliance

IATA Regulations (section 3.6.2.2.3.8)

Specifications

Specifications

For Biological specimen transport
12 x 12 in.
Absorbent Sheet
Absorbent: 900 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.