Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GOJO™ TFX™ Touch-Free Dispenser for GOJO™ Foam Soap
Shop All Gojo Industries, Inc. Products

Click to view available options
Color:
Black
Silver
Description
- Trouble-free performance
- Fully ADA compliant, UL/CE registered
- Sight window makes it easy to check refill level
- Multiple colors and finishes available
- Compatible with GOJO™ TFX™ 1200 mL refills
Specifications
Specifications
| Product Type | Soap Dispenser |
| Color | Silver |
| Length (Metric) | 10.56 cm |
| Width (English) | 6.06 in. |
| Width (Metric) | 4 cm |
| Height (English) | 10.5 in. |
| Height (Metric) | 10.56 cm |
| Holds | Hand Soap |
| Material | Plastic, Metal |
| Mounting | Wall Mount |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction