Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Teflon-Coated Stainless Steel Dual End Spatula
SCI_ED

Catalog No. S27349 Shop All Eisco Products
Click to view available options
Length (Metric):
15 cm

Catalog No. S27349

Supplier: Eisco™ CH0634TFC

Only null left
Add to Cart
Add to Cart

A non-stick, chemical resistant spatula that is ideal for general application, scooping, transferring, and mixing of powders or pastes.

  • Teflon coated stainless steel double ended laboratory spatula
  • Coating provides a non-stick surface that is highly resistant to chemicals
  • Each of the flat blade ends are 0.7 in. wide
  • Total spatula length is 5.9 in.

Specifications

Quantity 1 Ea.
Shape Flat Squared End, Spoon End
Autoclavable Autoclavable
Coating Teflon
Product Type Spatula
For Use With (Application) General Application, Scooping, Transferring, and Mixing of Powders or Pastes
Length (English) 5.9 in.
Width (English) Blade 0.7 in.
Width (Metric) Blade 1.8 cm
Material Stainless Steel
Length (Metric) 15 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.