Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Syringe Filters: PTFE Membrane

Catalog No. 097197 Shop All Fisherbrand Products
Click to view available options
Pore Size:
0.20 μm
0.22 μm
0.45 μm
Quantity:
100/Pk.
1000/Pk.
50/Pk.
Pack of 150
Diameter (Metric) Filter:
13 mm
25 mm

Catalog No. 09-719-7

Only null left
Add to Cart
Edge
Add to Cart

Low hold-up volume helps you to recover virtually all of your sample after filtering

Tested for 100% membrane and housing integrity, eliminating concerns about fluid loss.

PTFE Membrane

  • Hydrophobic PTFE membrane has great temperature resistance
  • Ideal for degassing/clarifying aqueous and solvent samples

TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) Ideal for degassing/clarifying aqueous and solvent samples
Inlet Style Female Luer Lock
Outlet Style Male Luer Slip
Quantity 1000/Pk.
Type Syringe Filter
Diameter (Metric) Filter 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.