Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Rotary Evaporator Anti-Splash Adapters, Modified, with Fritted Disc
GREENER_CHOICESDP

Catalog No. p-6629066 Shop All Kemtech Products
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 24/40
Capacity (Metric):
100 mL
250 mL

Catalog No. 31-500-637

Supplier: Synthware™ A462414

Only null left
Add to Cart
Add to Cart

Used when foam is likely to be created and drawn into the condenser of rotary evaporator

  • With two 4mm drain holes at base of inner tube to allow solvent to drain back into evaporation flask
  • Extra coarse fritted disc sealed above lower joint reduces foam overflow from being drawn into condenser

Specifications

Material Borosilicate Glass (3.3)
Capacity (Metric) 100 mL
Product Type Anti-splash Adapter with Fritted Disc
Standard Taper Joint Upper: 24/40, Lower: 14/20
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.