Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Distillation Condenser with Removable Hose Connections
GREENER_CHOICESDP

Catalog No. p-7070308 Shop All Kemtech Products
Click to view available options
Standard Taper Joint:
14/20
19/22
24/40
Height (Metric):
180mm
200mm
280mm
330mm

Catalog No. 31-500-732

Supplier: Synthware™ C574200

Only null left
Add to Cart
Add to Cart

With indentations at the bottom for supporting packing material

  • Jacket permits column to be used as condenser
  • With top outer and lower inner standard taper joints

Specifications

Height (Metric) 330mm
Type Distillation Condenser
Standard Taper Joint 24/40
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.