Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Surgical Absorbent Mat Roll with Adhesive Backing
SDP

Catalog No. 18366554 Shop All New Pig Corporation Products
Click to view available options
Dimensions (L x W):
100 ft. x 31 in.

Catalog No. 18-366-554

Supplier: PIG™ HC101

Only null left
Add to Cart
Add to Cart

Mat roll with easy-tear perforations absorbs saline and blood and stays put to keep O.R. floors dry and safe during high fluid surgeries.

  • Mat roll sticks to the floor and won't slide, shift or bunch up during procedures
  • Wide heavyweight rolls for absorbing large amounts of fluids around O.R. tables and lab stations
  • Disposable mats keep the surgical environment clean and hygienic, and help reduce cross-contamination
  • Waterproof and leakproof
  • Mat pads stick to the floor easily and peel up quickly
  • Perforations down the vertical center of the mat roll and every 20 in. horizontally allow you to tear off larger or smaller pads
  • Use anywhere fluids collect in healthcare facilities, surgical centers or veterinary clinics, such as operating rooms, scrub sinks, lab stations, etc.
  • Apply to floor before each procedure and leave in place for the duration of the surgery
  • Dimensions: 31 x 40 in.
  • Absorbancy: 3 L of O.R. fluids, including blood, vomit, urine, saline, and water

Specifications

Absorbancy 3 L
Color Gray
Type Absorbent Sheet
Disposable Single-use
Dimensions (L x W) 100 ft. x 31 in.
Length (English) 100 ft.
Length (Metric) 30.5 m
Width (English) 31 in.
Width (Metric) 78.74 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.