Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Survivor™ LED Flashlight

Catalog No. p-3397698 Shop All Streamlight Products
Click to view available options
Includes:
4 AA alkaline batteries
AC/DC charger/holder

Catalog No. 19-165-616

Supplier: Streamlight™ 90503

Only null left
Add to Cart
Add to Cart

Ideal for use in fire and rescue, law enforcement, industrial safety, public works and utilities.

Right-angle flashlight with C4 LED technology has a 50,000 hour lifetime. Rugged, safety-orange nylon body is impact resistant tested to two meters. Features high- and low-intensity modes and emergency flash.

Survivor LED Rechargable
Comes with rechargeable nickel-cadmium battery: 4.8V, 1.8A, 4 cell sub-C

Works with 110, 120, 230, 240VAC; can be used with 12VDC by exchanging charge cord

Order Info

Dimensions: 7H x 2.85 in.W (17.2 x 7.24cm).

Certifications

UL listed class I, division I; Alkaline model MSHA rated.

Compliance

Meets NFPA 1901, 2003 Edition, mounted in any position.

Warranty and Services

Lifetime.

Specifications

Light Source C4 LED
Voltage 120 V
Weight (English) 17.9 oz.
Weight (Metric) 0.508 kg
Battery Type NiCad
Certifications/Compliance NFPA, UL, CE, MSHA
Color Orange
Controller Type Raised push-button switch
Description Survivor - 120/100V AC/12V DC Smart Charge
Diameter (English) 2.87 in.
Diameter (Metric) 7.29 cm
For Use With (Application) Smoke Cutting Applications
Height (English) 7.06 in.
Height (Metric) 17.9 cm
Includes AC/DC charger/holder
Material Nylon
Width (English) 2.85 in.
Width (Metric) 7.24 cm
Product Type LED Flashlight
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.