Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Sterile Disposable Petri Dishes with Covers
SCI_ED

Catalog No. S40607 Shop All Eisco Products
Click to view available options
Diameter (Metric):
60 mm
90 mm
Quantity:
1
10/Pk.

Catalog No. S40607

Supplier: Eisco™ CH0374A

Only null left
Add to Cart
Add to Cart

Eisco™ Sterile Disposable Petri Dishes with Covers made from transparent and nontoxic polystyrene are ready to use, individually packaged in polythylene bags and sterilized by radiation.

  • Made from polystyrene
  • Transparent
  • Includes dish and cover
  • Individually packaged
  • Sterilized via radiation
  • Ready to use
  • Disposable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Closure Material Plastic
Description Triple vented
Autoclavable Not Autoclavable
Bottom Shape Concave
Color Transparent
Disposable Single-use
Gridded Not Gridded
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Radiation
Type Petri Dish
Well Count 1
For Use With (Application) Culturing
Quantity 1
Dimensions (L x W) 90 x 14 mm
Height (Metric) 14 mm
Height (English) 0.43 in.
Depth (Metric) 90 mm
Diameter (English) 3.54 in.
Diameter (Metric) 90 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.