Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Propper Steri-Wrap™ III Cellulose Based Sterilization Wrap
SDP

Catalog No. p-182225 Shop All Propper Manufacturing Co. Products
Click to view available options
Length (English):
18 in.
24 in.
36 in.
48 in.
54 in.
Width (English):
18 in.
24 in.
36 in.
48 in.
54 in.
This item is not returnable. View return policy

Catalog No. 11-890-1

Supplier: Propper 313018

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Steri-Wrap™ III is a cellulose based heavy weight wrap suitable for your heaviest instruments in steam and ethylene oxide sterilization cycles. Efficient microbial barrier, high-level of protection against fluids and particles. Highly permeable meaning no wet packs.

  • Steri-Wrap™ is cellulose based sterilization wrap available in three grades for keeping packages safe and secure during the sterilization process.
  • Steri-Wrap™ III is a heavy weight wrap suitable for your heaviest instrument packages.
  • Steri-Wrap™ is designed to be virtually link free with tightly anchored fibers.
  • Wrap is reversible and features excellent liquid repellency.
  • Steri-Wrap™ can be used in steam or ethylene oxide sterilization.
  • Variety of strength of fabric to meet your needs.

Order Info

Order autoclavable tape separately

Specifications

Autoclavable Autoclavable
Closure Type None
Color Blue
Disposable Single-use
For Use With (Application) OR and CSR wrapping
Material Non-woven Fabric
Sterility Non-sterile
No. per Case 400/Cs.
Dimensions (L x W) 18 x 18 in. (45.7 x 45.7 cm)
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Product Type Steri-Wrap III
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.