Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Spectrum™ Spectra/Por™ Weighted Closures
Shop All Spectrum Medical Industries Products

Click to view available options
Diameter (Metric):
12 mm
23 mm
35 mm
55 mm
75 mm
Description
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Spectra/Por Weighted Closure Type:
- Made from polypropylene with a fluorocarbon coated SS bar to anchor tubing downward
- Use with buoyant Standard Closure to maintain vertical sample orientation.
- 5 sealing width sizes: 12mm, 23mm, 35mm, 55mm and 75mm
- Autoclavable
- 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.
Specifications
Specifications
| Product Type | Dialysis Tubing Closure |
| Membrane | Regenerated Cellulose |
| Material | Polypropylene |
| Diameter (Metric) | 35 mm |
| Autoclavable | Autoclavable |
| Closure Type | Weighted |
| Color | White |
| Temperature Range (English) | 32°F to 250°F |
| Temperature Range (Metric) | 0°C to 121°C |
| Kit Contents | Fluorocarbon coated stainless steel bar to anchor tubing downward |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction