Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ View-Pack™ Microscope Slide Holders
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Description:
Replacement Slide Holder Pages
Slide Holder Binder w/ 10 pages
Includes:
Binder, Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages
Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages
Description
Organize, display and transport microscope slides
- Standard 3-ring binder comes with 10 vinyl View-Pack Microscope Slide Holder Pages, enough for 160 slides
- Each page holds sixteen (16) 25 x 75mm (1 x 3 in.) slides in individual pockets with a white back and clear front
- A center flap keeps slides from falling out; Fold the page at the center crease to retrieve slides
- Page dimensions: 22 x 27cm (8.5 x 10.5 in.)
- Packs of 10 additional vinyl View-Pack Microscope Slide Holder Pages available separately
Specifications
Specifications
| Type | Slide Holder |
| Slide Capacity | 16 |
| Color | Blue |
| Compartments | 16 individual pockets |
| Description | Slide Holder Binder w/ 10 pages |
| Device Holds | 10 pages, 16 slides/page |
| For Use With (Equipment) | Standard Microscope Slides (25 x 75 mm) |
| Includes | Binder, Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages |
| Material | Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction