Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Solvent Still Head

Shop All Kemtech Products


Click to view available options
Standard Taper Joint:
Top: 24/40; Bottom: 24/40
Top: 24/40; Bottom: 29/42
Capacity (Metric):
500 mL
1000 mL
Description
Grease free solvent still head with a ground glass joint and a 2 mm T-Bore Stopcock on the delivery port. Also features 4 mm stopcocks on the upper portion for easy syringe needle access.
Specifications
Specifications
| Includes | PTFE T-Bore Plug and Stopcock |
| For Use With (Application) | Organic Synthesis |
| Type | Solvent Still Head |
| Material | Borosilicate Glass |
| Capacity (Metric) | 1000 mL |
| Quantity | 1 Ea. |
| Standard Taper Joint | Top: 24/40; Bottom: 24/40 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction