Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series KMF - Constant Climate Chamber with Expanded Temperature/Humidity Range
SDP

Catalog No. 08111016 Shop All BINDER Inc. Products
Click to view available options
Model:
KMF115-240 V
Voltage:
115/240 V

Catalog No. 08-111-016

Supplier: BINDER™ 90200342

The BINDER KMF ensures absolutely constant test conditions throughout the testing area. A big advantage of this constant climate chamber is its low space requirement and flexibility in terms of water supply. The wide temperature and humidity range make this constant climate chamber ideally suited for stress testing series.

  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Inner chamber made of stainless steel
  • BINDER APT-COM™ 3 Basic Edition communication software
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • 1 stainless steel rack (max. 5)
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating

Specifications

Capacity (English) 3.6 cu. ft.
Capacity (Metric) Shelf 30 kg
Description KMF115-240 V, Standard, Series KMF - Constant climate chambers with expanded temperature / humidity range, 102 L, 240 V 1 ∼ 50/60 Hz
Capacity (Metric) 102 L
Chamber Material Stainless Steel
Holds 66 lb.
Lighting No Lighting
Material Steel
No. of Shelves 1
Plug Type Nema 6-20P
Relative Humidity 10 to 98%
Temperature Range (Metric) -10°C to +100°C
Type Humidity Test Chamber
Display TFT Touch
Model KMF115-240 V
Dimensions (D x W x H) Interior 600 x 351 x 483 mm
Dimensions (L x W x H) 900 x 705 x 1050 mm
Weight (English) 282.2 lb.
Weight (Metric) 128 kg
Electrical Requirements 200/240 V, 50/60 Hz
Voltage 115/240 V
Wattage 2 kW
Amperage 16 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.