Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sensititre™ ARIS™ 2X ID/AST System

Catalog No. stv3090
Click to view available options
Description:
Sensititre ARIS 2X Instrument
This item is not returnable. View return policy

Catalog No. STV3090

Supplier: Thermo Scientific™ V3090

Due to product restrictions, please to purchase or view availability for this product.

This item is not returnable. View return policy

Reduce workload and facilitate efficient workflow for incubating and reading susceptibility plates with this fully automated instrument.

Reduce workload and facilitate efficient workflow for incubating and reading susceptibility plates with the fully automated Thermo Scientific™ Sensititre™ ARIS™ 2X Instrument. It can accommodate 64 MIC, breakpoint or identification plates for a combination of 192 possible tests on a single instrument. The heated carousel individually incubates all plates, ensuring optimal growth conditions and eliminating repeat tests. For added simplicity, plate-specific barcodes allow users to load or unload tests at any time in any location.

ARIS 2X fits onto the OptiRead™ and uses an internal barcode scanner to identify each plate type, assign the appropriate incubation time, and when this assigned time has elapsed, transport the plate to the OptiRead for fluorescence measurement—with no manual intervention.
  • Maximize performance through accurate, true MIC results and customizable test options
  • Utilizes 96-well microtitre plates with In-Vitro Diagnostic (IVD) or Research Use Only (RUO) markings
  • Over 240 antimicrobials are available
  • 64-plate capacity allows user to load any MIC, breakpoint, or identification plates for a combination of 192 possible tests on a single instrument
  • Heated carousel individually incubates all plates to ensure optimal growth conditions and elimination of test repeats
  • Plate-specific barcodes provide automatic inventory to allow user to load or unload tests at any time, in any location
TRUSTED_SUSTAINABILITY

Specifications

Antimicrobial Agents Various
Description Sensititre ARIS 2X Instrument
Antibiotic Code Various
Product Type Microbiology Media
Test Type Minimum Inhibitory Concentration (MIC), Breakpoint, Microbial Identification
Regulatory Status ANSI/UL 6101-1 and CSA C22.2#61010-1, ETL safety tested, CE marked and EMC tested
Width (English) 25 in.
Width (Metric) 63 cm
Height (English) 28 in.
Height (Metric) 70 cm
Depth (English) 19 in.
Depth (Metric) 48 cm
Weight (English) 128.2 lb.
Weight (Metric) 58 kg
Electrical Requirements 220/240VAC 60Hz; 110/120VAC 50Hz; 230w
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.