Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Self-Adhesive Labels
SCI_ED

Catalog No. p-2380684
Click to view available options
Quantity:
1000/Pk.
Size (English):
0.75 x 0.50 in.
0.75 x 1.00 in.
0.87 x 0.87 in.

Catalog No. S41757

Supplier: Swan Label and Tag 11863B

Only null left
Add to Cart
Add to Cart

Labels stick to almost any surface without moistening

  • Sticks to almost any surface without moistening
  • Easily marked with pencil, pen, ball-point or felt-tip marker
  • Latex-impregnated paper with adhesive backing
  • Conforms to rounder surfaces. Easily removed in one piece without residue
  • Rectangular, plain white

Specifications

Adhesive Type Self-adhesive
Color White
Format Label
Material Paper
Product Type Self Adhesive Label
For Use With (Application) General purpose
Quantity 1000/Pk.
Shape Rectangle
Size (English) 0.75 x 0.50 in.
Length (English) 0.75 in.
Length (Metric) 19.05 mm
Width (English) 0.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.