Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VacuFlo™ Safety Blood Collection Needle

Catalog No. p-9166004
Click to view available options
Gauge:
21 G
22 G
Color:
Black
Green
This item is not returnable. View return policy

Catalog No. 22-757-222

Supplier: VacuFlo™ 607

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Uses the same safety-shield activation technique as leading brands without a change in technique. One-handed activation without a hard surface needed.

  • The same safety-shield activation technique as leading brands
  • One-handed activation without a hard surface needed

Specifications

Product Type Safety Blood Collection Needle
Material PVC
Sterility Sterile
Actuation One-handed (Manual)
Cannula Material Stainless Steel
Certifications/Compliance 510k
Color Green
Connectors Multi-Sample Luer Adapter
Disposable Single-use
For Use With (Application) Venous Multi-sample Blood Collection
For Use With (Equipment) Blood Collection Tube Holder and Blood Collection Tube
Gauge 21 G
Includes Safety Needle with Multi-sample Luer Adapter
Latex Free Yes
Length (English) 1.25 in.
Length (Metric) 3.17 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.