Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ SafeMask™ Architect Pro™ N95 Surgical Respirator
Shop All Medicom Products
Click to view available options
Size:
Small
Medium
Large
Description
- Reliable respiratory protection that filters out 95% of particulate aerosols free of oil
- High-quality materials and duckbill shape offer optimal breathability
- Unique single split comfort band hold mask in place without pulling or irritating skin
- Lightweight construction ensures comfort and adjustable nose piece creates a personalized fit
- Evaluated for use in healthcare settings according to recognized standards for biocompatibility, flammability, and fluid resistance
- Convenient 8-hour wear time
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
| Design Type | Pouch/Duckbill |
| Disposable | Single-use |
| Filter Type | N95 |
| Product Type | General Purpose Particulate Respirator |
| Size | Medium |
| With Exhalation Valve | No |
| Filter Efficiency | 95% |
| Latex Free | Yes |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction