Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Medicom™ Safe-Seal™ Quattro Sterilization Pouches
Shop All Medicom Products
                    Click to view available options
                
                
                    
                            
                                Dimensions (L x W):
                            
                        
                        
                            
                                10 x 14 in.
                            
                        
                            
                                12 x 17 in.
                            
                        
                            
                                2 1/4 x 4 in.
                            
                        
                            
                                2 3/4 x 9 in.
                            
                        
                            
                                3 1/2 x 5 1/4 in.
                            
                        
                            
                                3 1/2 x 9 in.
                            
                        
                            
                                4 1/4 x 11 in.
                            
                        
                            
                                5 1/4 x 10 in.
                            
                        
                            
                                5 1/4 x 6 1/2 in.
                            
                        
                            
                                7 1/2 x 13 in.
                            
                        
                    
                            
                                Quantity:
                            
                        
                        
                            
                                200/Box
                            
                        
                            
                                500/Cs.
                            
                        
                    Description
- Unique TruePress™ Technology involves an exclusive production process that fuses the proprietary blue tinted film with high grade medical paper to form a perfect bond
- The result is a leak resistant pouch that protects the integrity of your instruments every time
- 4 quality assessments and inspections
- State-of-the-art engineering
- SafeSeal™ Quattro pouches give the user the assurance of confirming sterilization parameters in one easy step: time, temperature & steam with internal & external indicators printed directly on the pouch
- All Medicom pouches provide peace of mind, convenience and economy
- Properly stored, they maintain sterility of the instruments for up to 1 year post sterilization
- Characteristics:- Strong seal: Secure seal with extra wide chevron seal protects against instrument breaching
- Medical grade paper: High quality porous medical grade paper that meets medical standards
- Lightly blue tinted film: Facilitates both easy instrument viewing and identification of puncture or tears in the film. The peeling of the film is equally easy because of clean separation of paper and film due to the use of high grade materials
- Wide self-seal adhesive strip: Easily and securely seals the pouch and provides reliable seal until pouch is opened
- Perforated fold: Facilitates easy and accurate folding of adhesive strip to form airtight seal until pouch is opened
- Thumb notch: Assures easy opening of pouch
 
Specifications
Specifications
| Autoclavable | Autoclavable | 
| Closure Type | Self-adhesive | 
| Color | Clear | 
| Disposable | Single-use | 
| For Use With (Application) | For instrument sterilization | 
| Sterility | Non-sterile | 
| Quantity | 200/Box | 
| Sterilization Method | Time, Temperature, Steam | 
| Dimensions (L x W) | 7 1/2 x 13 in. | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            