Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Ingredient Bin with Sliding Lid

Catalog No. 19412649 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Color:
White
Dimensions (L x W x H):
29.3 x 13.1 x 28 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
19-412-649 White 29.3 x 13.1 x 28 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-412-649 Supplier Rubbermaid™ Supplier No. FG360088WHT
Only null left
Add to Cart
Add to Cart

Includes

32 oz. (0.9kg) scoop

Stores scoop inside bin and out of the product for quick access

  • Clear window allows contents to be easily identified
  • Clasp secures lid to base
  • Industrial grade structural web construction ensures durability and has smooth surface
  • 3 in. dia. (7.6cm) casters move bin easily

Order Info

Dimensions (D x W x H): 29.3 x 13.1 x 28 in. (74.3 x 33.3 x 71.1cm). Capacity: 2.75 cu. ft. (0.08m3).

Specifications

Type Storage Bin
Material Polypropylene
Color White
Shape Rectangular
Capacity (English) 124 (US Flour/Sugar) lb.
Capacity (Metric) 0.08 cu. m
Certifications/Compliance NSF 2
For Use With (Application) Food Storage and Transport
Holds 400 Cup
Includes 32 oz. Scoop
Dimensions (L x W x H) 29.3 x 13.1 x 28 in.
Length (English) 29.25 in.
Length (Metric) 74.3 cm
Width (English) 13.13 in.
Width (Metric) 33.34 cm
Height (English) 28 in.
Height (Metric) 71.12 cm
Weight (English) 27.7 lb.
Weight (Metric) 8.77 kg
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.