Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra™ aQ C18 Reversed Phase HPLC Column, 3 μm
SDP

Catalog No. 06716548 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Flow Rate:
0.07 mL/min
0.31 mL/min
1.5 mL/min

Catalog No. 06-716-548

Supplier: Restek™ 9178362

Only null left
Add to Cart
Add to Cart

Carbon Load: 15%; Pore Size: 100 Å; Column Phase: Reversed Phase

The Ultra line represents a broad selection of stationary phases on a single silica support. Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications.

Specifications

Diameter (Metric) 2.1 mm
Film Thickness 3 μm
Flow Rate 0.31 mL/min
For Use With Highly Aqueous (up to 100%) Mobile Phases
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Quantity 1 Ea.
Temperature 80°C
USP Type L1
Stationary Phase aQ C18
Packing Material Type B Silica
Carbon Load 15%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Material Stainless Steel (316)
Type Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.