Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT Low-Dead-Volume Connector Kits for Metal Columns
Shop All Restek Corporation Products

Click to view available options
For Use With:
For 0.28 mm I.D. Tubing
For 0.53 mm I.D. Tubing
Diameter (Metric) Inner:
0.28 mm
0.53 mm
Description
- Low thermal mass tracks rapid oven temperature programming
- Stainless steel ferrules and nuts
- Siltek treated to make them inert to active compounds
- Can be used at temperatures up to 430°C without degrading the deactivated layer
- Includes MXT union, two 1/32 in. ferrules and nuts
Specifications
Specifications
| Type | Connector |
| Diameter (Metric) Inner | 0.53 mm |
| Includes | MXT union, two 1/32 in. ferrules and nuts |
| For Use With | For 0.53 mm I.D. Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction