Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT-1 Silcosteel Capillary Columns - 15m Length
Shop All Restek Corporation Products

Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.28 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
7 μm
Temperature Range:
-60°C to +250/360°C
-60°C to +270/360°C
-60°C to +285/360°C
-60°C to +310/360°C
-60°C to +320/360°C
-60°C to +330/430°C
-60°C to +340/360°C
-60°C to +400°C
-60°C to +430°C
Description
- Nonpolar phase; Crossbond™ dimethyl polysiloxane
- General-purpose columns for solvent impurities, PCB congeners (e.g., Aroclor mixes), gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides and oxygenates
- Temperature range: -60°C to 430°C (-76°F to 806°F)
- Equivalent to USP G1, G2, G38 phases
Specifications
Specifications
| Stationary Phase | Mxt-1 |
| Diameter (Metric) Inner | 0.28 mm |
| USP Type | G1, G2, G38 |
| Max. Temperature | 445°C |
| For Use With (Application) | Essential Oils Analysis, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbon Analysis, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | -60°C to +430°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction