Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Step-R™ Repeating Pipettor

Catalog No. 07201495 Shop All Corning Products
Click to view available options
Volume (Metric):
1 to 5 mL

Catalog No. 07-201-495

Supplier: Corning™ 4217

The Corning™ Step-R™ Repeating Pipettor is ideal for dispensing volatile, dense, viscous or foaming liquids, and for all applications where long dosing series are required

The Corning™ Step-R™ Repeating Pipettor is suitable to dispense volatile, dense, viscous, or foaming liquids, and for all applications where long dosing series are required. It works with 8 syringe tips sizes to dispense doses from 1 μL up to 5 mL.

  • Easy volume setting: Volume selection chart conveniently placed on the handle
  • Fast and precise multiple dispensing: Up to 48 pipetting doses without refilling the syringe tip
  • Maintenance-free
  • Meets ISO 8655 requirements.
  • Delivered with QC certificate and 25 and 50 mL syringe tips adapters

Learn more from North America

Learn more from Europe, Middle East, and Africa

See resource tab below for specifications.

'
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO8655
Compatible Tips Corning™ Step-R™ Repeating Pipettor Syringe Tips
Color Gray/Orange
For Use With Syringe Tips (1 μL to 5 mL)
Material Plastic
Model Corning™ Step-R™ Repeating Pipettor
Number of Channels 1
Product Line Step-R
Sterility Non-sterile
Type Repetitive Pipette
Volume (Metric) 1 to 5 mL
Quantity Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.