Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Rectangular Capsule/Tablet Counting Tray

Catalog No. p-7224793
Click to view available options
Sterility:
Non-sterile
Sterile
This item is not returnable. View return policy

Catalog No. 14-127-583

Supplier: Heathrow Scientific™ 120845

This item is not returnable. View return policy

Counting trays that offer safety and convenience when counting pills and capsules. Intended for single use to prevent cross-contamination for batch sampling or distribution of pills and capsules. It is suitable for use with all capsules ranging from sizes 2 to 00.

  • Disposable to ensure no chemical cross-contamination for patient safety
  • Made from FDA food grade polystyrene in an ISO Class 8 clean room
  • Meets quality control and GMP requirements for manufacturing batch sampling
  • Durable and shatterproof trays constructed of inert, BSE/TSE free material
  • Lot traceable
  • Pour spout in corner for dispensing control
  • Weight: 42 g (0.09 lb.)
  • Size Dimensions (L x W x H): 262 x 131 x 12 mm
  • Includes an ergonomic spatula (177.25 x 19.2 mm)

Specifications

Certifications/Compliance REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004
Dimensions (L x W x H) 262 x 131 x 12 mm
Color White
Height (Metric) 12 mm
Length (Metric) 262 mm
Material Polystyrene
Type Pill-counting Tray
Width (Metric) 131 mm
For Use With (Application) Counting Capsules/Tablets
Includes Curved Spatula
Length (English) 10.3 in.
Height (English) 0.5 in.
No. per Case 40/Cs.
Shape Rectangular
Width (English) 5.2 in.
Autoclavable Not Autoclavable
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.