Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ HPLC Stack Fastener Kits
SDP

Catalog No. p-4437492
Catalog No. 11-900-004 Supplier Ready America™ Supplier No. RDHP4G1
Only null left
Add to Cart
Add to Cart

Secures HPLC stacks

All kits include two countertop buckles with 3M™ VHB adhesive: 2x 2 in. (5.1 x 5.1cm).
Two-Stack Kit contains:

  • Four equipment buckles with 3M™ VHB adhesive: 1 x 2 in. (2.54 x 5.1cm)
  • Two coated locking straps: 12 in. (30.5cm)
  • Four surface prep pads

Three-Stack Kit contains:

  • Six equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
  • Two coated locking straps: 16 in. (40.6cm)
  • Six surface prep pads

Four-Stack Kit contains:

  • Eight equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
  • Two coated locking straps: 20 in. (50.8cm)
  • Eight surface prep pads

Five-Stack Kit contains:

  • Ten equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
  • Two coated locking straps: 24 in. (70cm)
  • Ten surface prep pads

Six-Stack Kit contains:

  • 12 Equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
  • Two coated locking straps: 28 in. (71.8cm)
  • 12 Surface prep pads

Seven-Stack Kit contains:

  • 14 Equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
  • Two coated locking straps: 32 in. (81.3cm)
  • 14 Surface prep pads

Eight-Stack Kit contains:

  • 16 Equipment buckles with 3M™ VHB adhesive: 1 x 2 in.
  • Two coated locking straps: 36 in. (91.4cm)
  • 16 Surface prep pads
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.