Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Euramco Ramfan™ Air-Driven Blowers
SDP

Catalog No. 191252549
Click to view available options
Flow Rate:
2042 cfm
3200 cfm
Height (English):
16 in.
19 in.
Length (English) Duct:
12 in.
16 in.
Width (English):
17 in.
21 in.

Catalog No. 19-125-2549

Supplier: Euramco AA7000

Specifications

Depth (English) 16 in.
Depth (Metric) 40.64 cm
Product Type Air Driven Blower Ventilation Fan
Flow Rate 3200 cfm
Height (English) 19 in.
Horsepower 0.62 hp
Length (English) Duct 16 in.
Length (Metric) Duct 40.64 cm
Height (Metric) 48.26 cm
Noise 90 dB
Width (Metric) 53.34 cm
Weight (English) 43 lb.
Weight (Metric) 20 kg
Width (English) 21 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.