Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Low-Form Glass Weighing Bottles
GREENER_CHOICE

Catalog No. 10462879 Shop All Corning Products
Click to view available options
Capacity (Metric):
82 mL
This item is not returnable. View return policy

Catalog No. 10-462-879

Supplier: Corning™ 16827033

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Cylindrical, low-form glass bottle with hollow glass pennyhead stopper.

Low form bottle with a standard taper joint style opening that accepts a closed bottom hollow Pennyhead style stopper.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 82 mL
Diameter (English) 2.75 in.
Form Low Form
Material Borosilicate Glass
No. per Case 6/Cs.
No. per Pack 2/Pk.
Sterility Non-sterile
Standard Taper Joint 71/15
Weight (Metric) 111g
Weight (English) 0.24 lb.
Shape Cylindrical
Height (Metric) 33 mm
Height (English) 1.29 in.
Closure Material Glass
Diameter (Metric) 70 mm
Closure Type Hollow Glass Pennyhead Stopper
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.