Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ VISTA™ Reusable Test Tubes with Beaded Rim
GREENER_CHOICE

Catalog No. 07250114 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
10 mm
12 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
200 mm
Capacity (Metric):
3 mL
5 mL
9 mL
14 mL
20 mL
27 mL
34 mL
55 mL
70 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Capacity (Metric)
07-250-114 13 mm 100 mm 9 mL
07-250-115 15 mm 125 mm 14 mL
07-250-116 16 mm 150 mm 20 mL
07-250-118 20 mm 150 mm 34 mL
07-250-117 18 mm 150 mm 27 mL
07-250-119 25 mm 150 mm 55 mL
07-250-120 25 mm 200 mm 70 mL
07-250-112 10 mm 75 mm 3 mL
07-250-113 12 mm 75 mm 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 07-250-114 Supplier Corning™ Supplier No. 7080013
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Functionality, economy, and quality

These test tubes are annealed, resistant to heat and chemically stable. Rims are fire-polished. The 25 mm diameter tubes do not have a marking spot.

TRUSTED_SUSTAINABILITY

Specifications

Design Type Beaded Rim
Capacity (Metric) 9 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Label Type Marking Spot
Sterility Non-sterile
Graduated No
Diameter (Metric) 13 mm
Product Type Test Tube
What applications are PYREX VISTA products suitable for?

PYREX VISTA products are designed for general laboratory use, including measuring, storing, and handling various liquids and solutions.

Why should I choose PYREX VISTA glassware?

PYREX VISTA glassware provides reliable performance at a competitive price, making it a great option for laboratories looking for cost-effective solutions without compromising quality.

What distinguishes PYREX VISTA glassware?

PYREX VISTA glassware is easily recognized by its blue graduations and novel marking spot, offering a full range of laboratory products like beakers, pipets, and more.

How does PYREX VISTA differ from standard PYREX products?

PYREX VISTA glassware is an economical alternative for customers willing to forgo the premium benefits of PYREX products. It is manufactured to Corning/PYREX standards and priced competitively against comparable products.

What are the key features of PYREX VISTA glassware?

• Non-pyrogenic
• Human DNA-free
• PCR inhibitor-free
• RNase-/DNase-free
• Made with USP Class VI Polypropylene (for plastic components)

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.