Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ Round Wide-Mouth Media Storage Bottles with GLS80 Screw Cap
BIOPHARMAGSA_VA

Catalog No. 13700403 Shop All Corning Products
Click to view available options
Capacity (Metric):
500 mL
1 L
2000 mL
Do not tighten caps immediately after autoclaving, as the vacuum resulting from cooling can cause breakage

Catalog No. 13-700-403

Supplier: Corning™ 1397500

Only null left
Add to Cart
Add to Cart
Do not tighten caps immediately after autoclaving, as the vacuum resulting from cooling can cause breakage

Includes

Linerless, one-piece, autoclavable, orange polypropylene plug-seal GLS80 threaded cap with drip-free pouring ring

Designed for heavy-duty storage as well as mixing and sampling

Wide mouth bottles are designed for heavy duty storage as well as mixing and sampling. The extra-wide mouth (69 mm inner diameter) gives easier access for pouring and removing pastes, powders, and larger items. They include a linerless, one-piece autoclavable orange poly­pro­pylene plug seal GLS 80-threaded cap with a drip-free pouring ring. The neck GL 45-threaded bottles, is much easier to add or remove powders, and to clean.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Diameter (English) 3.97 in.
Material Borosilicate Glass
No. per Case 10/Cs.
No. per Pack 10/Pk.
Sterility Non-sterile
Closure Color Orange
Shape Cylindrical
Height (Metric) 148 mm
Height (English) 5.82 in.
Closure Material Polypropylene
Closure Size GL S80
Diameter (Metric) 101 mm
Closure Type Plug Seal
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.