Learn More
Corning™ PYREX™ Desiccator Replacement Covers
Shop All Corning Products

Description
These PYREX™ desiccator covers are replacements for No. 3081-150 2.4 L desiccators. The sturdy knob makes the cover easy to handle.
Warning: Do not heat or subject to pressure. Not for vacuum applications.
Order Info
- 08-624-412 (Corning 3081-150CO) is the replacement cover for PYREX 2.4L Small Knob Top Desiccator 08-624-411 (Corning 3081-150)
- 08-624-415 (Corning 3081-200CO) is the replacement cover for PYREX 5.8L Large Knob Top Desiccator 08-624-414 (Corning 3081-200)
- 08-624-418 (Corning 3081-250CO) is the replacement cover for PYREX 10.5L Large Knob Top Desiccator 08-624-417 (Corning 3081-250)
- 08-624-421 (Corning 3121-150CO) is the replacement cover for PYREX 2.4L Small Top Desiccator (for use with 24/29 Stopcock) 08-624-420 (Corning 3121-150)
- 08-624-423 (Corning 3121-200CO) is the replacement cover for PYREX 5.8L Large Top Desiccator (for use with 24/29 Stopcock) 08-624-422 (Corning 3121-200)
- 08-624-425 (Corning 3121-250CO) is the replacement
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Desiccator Cover |
| No. per Pack | 1/Pk. |
| No. per Case | 1 |
| Disposable | Reusable |
| For Use With (Equipment) | For large 10.5L knob nonvacuum desiccators |
| Height (Metric) | 12.2 cm |
| Height (English) | 4.8 in. |
| Diameter (Metric) Inner | 250 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.