Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ProSwift™ RP-1S PSDVB Reversed Phase HPLC Column, Monolith, 4.6 mm x 50 mm

Catalog No. DX064297
Click to view available options
Length (Metric):
50 mm

Catalog No. DX064297

Supplier: Thermo Scientific™ 064297

Only null left
Add to Cart
Add to Cart

Column Format: Analytical Column; Pore Size: Monolith; Column Phase: Reversed Phase

Run protein separations at high flow rates with Thermo Scientific™ ProSwift™ RP-1S LC Columns. These reversed-phase monolith columns deliver the outstanding resolving power of nonporous analytical media combined with faster separations for analysis of biomolecules over a wide mass range. ProSwift polymer monolith columns achieve long column lifetime, exhibit reproducibility even after hundreds of runs and have broad pH stability, providing high stringent wash capability (1M NaOH).

Each monolith is a single cylindrical polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size.

Small channel  (S)  size (standard permeability)
These channels and the monolith's nonporous surfaces provide fast mass transfer for the high-resolution and fast protein separations. The monolith morphology results in low operating backpressure, allowing the use of higher linear velocities with minimal loss of resolution.

Advantages of High Resolution at Exceptionally High Flow Rates

  • High operational flow rates available for fast analysis
  • High throughput and improved productivity
  • Excellent stability over a wide pH range of 1 to 14
  • Outstanding reproducibility and ruggedness
  • High loading capacity

Fast, Sensitive Protein Separations 

  • High speed protein separations
  • High column-to-column reproducibility
  • Superior lifetime
TRUSTED_SUSTAINABILITY

Specifications

Column Chemistry Phenyl
Column Format Analytical Column
Diameter (Metric) 4.6 mm
Flow Rate 5 mL/min
For Use With LC/MS
Length (Metric) 50 mm
Max. Pressure 2800 psi (190 bar)
Particle Size Monolith
pH 1 to 14
Pore Size Monolith
Quantity Each
Solvents Most common Organic Solvents
Temperature 70°C
Stationary Phase PSDVB (Polystyrene Divinylbenzene)
Product Line Monolith
Packing Material Monolith Polymer
Column Type Reversed Phase
Phase Reversed Phase
Type Analytical Column
Technique Bio-LC
Green Features Responsibly packaged
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.