Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Propper Chex-All™ II Instant-Seal Pouches
 
    
    
    
        
            Shop All Propper Manufacturing Co. Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Length (Metric):
                            
                        
                        
                            
                                20.3 cm
                            
                        
                            
                                25.4 cm
                            
                        
                            
                                30.5 cm
                            
                        
                            
                                38.1 cm
                            
                        
                            
                                40.6 cm
                            
                        
                            
                                45.7 cm
                            
                        
                            
                                61 cm
                            
                        
                    
                            
                                Width (Metric):
                            
                        
                        
                            
                                7.6 cm
                            
                        
                            
                                8.9 cm
                            
                        
                            
                                12.7 cm
                            
                        
                            
                                17.8 cm
                            
                        
                            
                                20.3 cm
                            
                        
                            
                                30.5 cm
                            
                        
                    Description
Eliminate need for separate indicator strips
- Self-Sealing Sterilization Pouches: Chex-All™ II sterilization pouches to contain instruments during steam and ethylene oxide (EO, EtO) sterilization.
- Chex-All™ pouches feature pre-printed process indicators inside and outside the pouch.
- The steam or ethylene oxide exposure will not affect the 3/4 in.wide adhesive line, guaranteeing a strong flat seal.
- Self-Sealing Sterilization Pouches: Chex-All™ II is validated for double pouch packaging.
- After steam sterilization, the chemical indicator changes from yellow to black.
- After ethylene oxide sterilization, the chemical indicator changes from red to green.
- Made of 2.5 mm plastic and 73-74 gram paper.
- Triple sealed paper/plastic film provides excellent sterility protection.
- Validated for double pouch packaging.
Specifications
Specifications
| Autoclavable | Autoclavable | 
| Closure Type | Self-adhesive | 
| Color | Blue | 
| Disposable | Single-use | 
| For Use With (Application) | Indicators on both inside and outside for steam and ethylene oxide (EO) gas | 
| Material | Paper, Plastic | 
| Sterility | Non-sterile | 
| No. per Case | 250/Cs. | 
| Dimensions (L x W) | 18 x 12 in. (45.7 x 30.5 cm) | 
| Length (English) | 18 in. | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
             
                                 
                                