Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Promega Deoxyuridine Triphosphate (dUTP)
Shop All Promega Corporation Products
Click to view available options
Product Type:
dUTP
Quantity:
10 μM
Description
- High-Quality dNTPs, Including dUTP
- Highly pure (≥99% triphosphate)
- Each dNTP supplied at 100mM in water for ease-of-use
- Incorporate dUTP into PCR products and treat with uracil-N-glycosylase to inhibit subsequent amplifications
Specifications
Specifications
| pH | 7.5 |
| Product Type | dUTP |
| Content And Storage | -30°C to -10°C |
| Concentration | 100 mM |
| Purity | >99% |
| Quantity | 10 μM |
| For Use With (Application) | cDNA synthesis, sequencing and labeling, can be used in place of dTTP in PCR and RT-PCR protocols |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction