Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Prepared Microscope Slide - Monocot Leaf Epidermis, Whole Mount
Shop All Eisco Products

Click to view available options
Quantity:
1
Description
- Pre-cleaned glass slide with ground edges
- Professionally stained samples for best visualization
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows characteristic structures of monocot epidermis
- Wholemount
Specifications
Specifications
| Biosafety Level | 1 |
| Concentration | 10% |
| Material | Glass |
| Type | Microbiology Slide |
| For Use With (Application) | Microscopy |
| Manufacturing Origin | China |
| Media Type | Formalin |
| Packaging | Cardboard Mailer |
| Quantity | 1 |
| Size | 1 x 3 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction