Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Porti-Boy Embalming Machine, Mark V
SDP

Catalog No. 22445737 Shop All Mopec Products
Click to view available options
Voltage:
110 V

Catalog No. 22-445-737

Supplier: Mopec™ FH500110

Only null left
Add to Cart
Add to Cart
Request a Quote

The Porti-Boy brand is one of the most versatile and dependable machines on the market, featuring a state-of-the-art magnetic drive, high-speed pump, and automatic empty fluids shut-off.

  • Durable cabinets and hoses with quick connect assembly
  • Machines sold individually
  • High pressure 0 to 80 lb.
  • Flow rate 0 to 1 gpm
  • 13.25 L (3.5 gal.) glass fluid jar capacity
  • Powerful (1/5 hp) high speed quiet motor
  • Solid state lining pulsator

Specifications

Product Type Embalming Machine
Material Plastic
Voltage 110 V
Height (English) 27 in.
Length (English) 17 in.
Width (English) 17 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.