Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Pituitary Gland (Hypothalamus) Model
SCI_ED

Catalog No. S13519 Shop All Eisco Products
Change view
Click to view available options
:
46 x 41 x 4cm; 1800g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S13519 46 x 41 x 4cm; 1800g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13519 Supplier Eisco™ Supplier No. AM0254
Only null left
Add to cart
Add to cart

Shows magnified view of the pituitary gland.

  • Mounted on base
  • Supplied with English key card

Specifications

Dimensions (L x W x H) 46 x 41 x 4 cm
For Use With (Application) Shows magnified view of the pituitary gland
Includes magnified view of the pituitary gland
Material Plastic
Mounting Base
Weight (Metric) 1800 g
Product Type Model, Pituitary Gland
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.