Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig PIG™ PR40 All-Purpose Wipers
SDP

Catalog No. 19003385 Shop All New Pig Corporation Products
Click to view available options
Dimensions (L x W):
13 x 11.875 in.
This item is not returnable. View return policy

Catalog No. 19-003-385

Supplier: New Pig WIP230

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

A balance of toughness, absorbency and softness does more jobs in more places - from cleaning parts to cleaning hands.

  • Constructed of soft, absorbent cellulose fibers with a high-quality binder to increase strength for wet or dry wiping
  • Wipers are 1/4 folded and poly wrapped for easy handling and loading
  • Made thick and absorbent to quickly soak up oils, degreasers and other liquids
  • Low-lint material won't leave residue or create a mess

Specifications

Length (English) 13 in.
Length (Metric) 33.02 cm
Width (English) 11.875 in.
Width (Metric) 30.17 cm
Dimensions (L x W) 13 x 11.875 in.
For Use With (Application) Cleaning and Degreasing
Includes 1008 Wipers
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.