Learn More
3M™ PELTOR™ WS™ ProTac™ XP Communication Headset featuring Bluetooth Technology
Shop All 3M ProductsDescription
- DSP (Digital Noise Reduction) provides clear wireless and wired communication
- Supports Bluetooth A2DP profile for streaming high quality stereo sound
- High attenuation for hearing protection in noisy environments.
- External Jacket for optional 2-Way radio connectivity.
- Bluetooth function enables work with both hands free
- Ambient listening function lets the user hear surrounding noise and converse with colleagues
- 3M Catalog# MT15H7AWS5-77 , 3M Catalog# MT15H7BWS5-77 , 3M Catalog# MT15H7P3EWS5-77
Certifications
CE Approved
Specifications
Specifications
| Model | MT15H7AWS5-77 |
| Weight (English) | 13.97 oz. |
| Weight (Metric) | 396 g |
| Product Type | Communications Headset |
| Series | WS ProTac |
| Includes | Headband |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.