Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ ProTac III Slim Headset, Black, Headband
Shop All 3M Products
Click to view available options
:
PELTOR™ ProTac III Slim Headset; Headband Color: Black
Description
ProTac III helps protect hearing from impulse noise and increases the ability to communicate with nearby colleagues, as well as hear warning signals, approaching vehicles, and sounds in machines and processes.
- Professional Quality Hearing Protection
- Environmental microphones for level-dependent hearing protection and ambient listening
- 3.5 mm listen-only stereo input (limited to 82 dB) for connection to external devices
- Voice guided menu system to prevent you from taking the headset off
- Auto power off: the headset will turn off after 4 h non-use to save battery
- Low-battery warning to inform you when to change batteries
- Electronics are located in a separate compartment of the cup to reduce corrosion caused by sweat and moisture
- Occupational use only
Specifications
Specifications
| Cord Material | Stainless Steel |
| Cushion Material | PVC Foil and PUR Foam |
| Headband Material | Stainless Steel, PVC, PA |
| Model | ProTac™ III Slim MT13H220A |
| Weight (Metric) | 303 g |
| Noise Reduction Rating (NRR) | 21 dB |
| Headband Color | Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction