Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ PELTOR™ ComTac™ V Hearing Defender Headset
Shop All 3M Products
Click to view available options
Model:
MT20H682BB-09 CY
MT20H682BB-09 SV
MT20H682FB-09 CY
MT20H682FB-09 GN
MT20H682FB-09 SV
Color:
Black
Coyote Brown
Olive drab green
Foldable:
No
Yes
Style:
Neckband
Over-the-head
Description
- Compatible with most helmets
- Dynamic Differential Microphone
- Level Dependent Function
- Noise canceling microphone
- Two-Way Communication
- Available in over-the-head or neckband styles
- Choose from three colors: Black, Olive Drab (O.D.) Green or Coyote Brown
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
| Color | Coyote Brown |
| ANSI S3.1974 | Yes |
| Cushion Color | Black |
| For Use With (Application) | Law Enforcement, Armed Forces |
| Model | MT20H682BB-09 CY |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 22 dB |
| Product Type | Tactical Headset |
| Dielectric | No |
| Style | Neckband |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction