Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PEEK Capillary Tubing
GSA_VA

Catalog No. 03050109
Click to view available options
Overall Length (Metric):
5 cm
10 cm
20 cm
30 cm
50 cm
100 cm
Diameter (English) Inner:
0.003 in.
0.005 in.
0.007 in.
0.010 in.
0.020 in.
Color:
Blue
Natural
Orange
Red
Yellow

Catalog No. 03-050-109

Supplier: Thermo Scientific™ 3700550

Only null left
Add to Cart
Add to Cart

Use these sample loops for your Thermo Scientific™ Rheodyne™ HPLC sample injectors.

Use Thermo Scientific™ Rheodyne™ Sample Loops for your Rheodyne HPLC sample injectors. They are available in stainless steel or biocompatible PEEK.

  • Broad chemical compatibility
  • Biocompatible
  • Easily cut to desired length
  • Appropriate for many HPLC applications
  • Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

For Use With Rheodyne HPLC Sample Injectors
Type Capillary Tubing
Color Red
Diameter (English) Inner 0.005 in.
Diameter (Metric) Inner 0.127 mm
Overall Length (English) 1 ft. 8 in.
Overall Length (Metric) 50 cm
Material PEEK

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.